This product requires certification to purchase.

Brass Spray in StarLight Chrome

GROHE

Universal Brass Spray in StarLight Chrome

  • Fast #
  • Part #G46710000
  • Item #4321134
  • Manufacturer Part #46710000
3.5 out of 5 Customer Rating
Brand image
GROHE

Universal Brass Spray in StarLight Chrome

  • Fast #
  • Part #G46710000
  • Item #4321134
  • Manufacturer Part #46710000
3.5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Repair
Brand Model Compatibility:
32 946 Kitchen Faucet
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Spray
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
No