This product requires certification to purchase.

Brass Stopper for 20072EN0, 23577EN3, 24019EN0 and 24034EN0

GROHE

Universal Brass Stopper for 20072EN0, 23577EN3, 24019EN0 and 24034EN0

  • Fast #
  • Part #G45324EN0
  • Item #4820689
  • Manufacturer Part #45324EN0
4.4 out of 5 Customer Rating
Brand image
GROHE

Universal Brass Stopper for 20072EN0, 23577EN3, 24019EN0 and 24034EN0

  • Fast #
  • Part #G45324EN0
  • Item #4820689
  • Manufacturer Part #45324EN0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Repair
Brand Model Compatibility:
20072EN0, 23577EN3, 24019EN0, 24034EN0
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Faucet Part Type:
Stopper
Material:
Brass
NSF Certified:
Yes