Cap in Matte Chrome
Universal Cap in Matte Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14062-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Matte Chrome
- Faucet Part Type:
- Cap
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976065465