GROHE
Universal Cap in StarLight Chrome
Part #G46655000 | Item #3998329 | Manufacturer Part #46655000
How to get it:
Product Details
Documents
Specifications
Application: Residential
Built-In Grinder: No
Collection: Universal
Color Finish: StarLight Chrome
Color Finish Category: Chromes
Faucet Part Type: Cap
NSF Certified: Yes