Cartridge Cover in Chrome
Universal Cartridge Cover in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The gate scrapper can clear abrasive and sticky material from the blade as the valve opens, minimizing wear to the packing.
- Tempra 4000 Cartridge Cover
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cartridge
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Cover