GROHE
Universal Cartridge For Grotherm XL Series
Part #G47565000 | Item #2100787 | Manufacturer Part #47565000
Brand Model Compatibility:
Grotherm XL SeriesPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Wax Element
- For Grohtherm Xl Thermostats
Documents
Specifications
Application: Repair
Brand Model Compatibility: Grotherm XL Series
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Cartridge
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 3-1/4 in
IAPMO Listed: No
Length: 8-1/4 in
Material: Brass
NSF Certified: Yes
Width: 3-1/2 in