Cartridge
Universal Cartridge
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cartridge
- Height:
- 1-5/8
- IAPMO Listed -:
- No
- Length:
- 1-5/8
- NSF Certified:
- Yes
- Style Name:
- Universal
- Width:
- 3-3/4