This product requires certification to purchase.

Ceramic Disc 90 Degree Cartridge

GROHE

Universal Ceramic Disc 90 Degree Cartridge

  • Fast #
  • Part #G45885000
  • Item #1230550
  • Manufacturer Part #45885000
4.3 out of 5 Customer Rating
Brand image
GROHE

Universal Ceramic Disc 90 Degree Cartridge

  • Fast #
  • Part #G45885000
  • Item #1230550
  • Manufacturer Part #45885000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Half turn right close 3/4" cartridge
  • Requires Certification
Dimensions & Measurements
Width
2-1/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Universal
Faucet Part Type
Cartridge
Warranty & Product Information
Application
Repair
Fits Brand
Grohe
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
015976037578