This product requires certification to purchase.

Ceramic Disc and Left Cartridge

GROHE

Universal Ceramic Disc and Left Cartridge

  • Fast #
  • Part #G48244000
  • Item #5112778
  • Manufacturer Part #48244000
4.8 out of 5 Customer Rating
Brand image
GROHE

Universal Ceramic Disc and Left Cartridge

  • Fast #
  • Part #G48244000
  • Item #5112778
  • Manufacturer Part #48244000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Cartridge Type:
Ceramic Disc, Left
Collection:
Universal
Faucet Part Type:
Cartridge
Fits Brand:
Grohe
GSA Approved:
No
Height:
2-7/8
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Width:
2-3/4