GROHE
Universal Ceramic Disc and Right Cartridge
Part #G48202000 | Item #4820123 | Manufacturer Part #48202000
$64.80
EACH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Application: Repair
Built-In Grinder: No
Cartridge Type: Ceramic Disc, Right
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Diameter: 1/2 in
Faucet Part Type: Cartridge
IAPMO Listed: No
NSF Certified: Yes
-
$61.60