This product requires certification to purchase.

Check Stop F 34.448 Polished Chrome

GROHE

Universal Check Stop F 34.448 Polished Chrome

  • Fast #
  • Part #G47017000
  • Item #728156
  • Manufacturer Part #47017000
5 out of 5 Customer Rating
Brand image
GROHE

Universal Check Stop F 34.448 Polished Chrome

  • Fast #
  • Part #G47017000
  • Item #728156
  • Manufacturer Part #47017000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stop
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Check Valve
Fits Brand:
Grohe
IAPMO Listed:
No
NSF Certified:
Yes
UPC:
015976030845
WaterSense Labeled:
No