GROHE
Universal @ CLIP Europlus E
Part #G42837000 | Item #1317372 | Manufacturer Part #42837000
$13.60
EACH
Faucet Part Type:
ClipPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Clip
IAPMO Listed: No
NSF Certified: Yes
-
$130.40
-
$41.60
-
$90.40