Compression Cartridge for 2923 and 29239

GROHE

Universal Compression Cartridge for 2923 and 29239

Brand image
GROHE

Universal Compression Cartridge for 2923 and 29239

  • Part #G07150000
  • Item #519305
  • Manufacturer Part #07150000
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 24ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cartridge for 29238/29239

Specifications

Application:
Repair
Brand Model Compatibility:
29238, 29239
Built-In Grinder:
No
Cartridge Type:
Compression
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Cartridge
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
3 in
MA Approved -:
No
NSF Certified:
Yes
Width:
2-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';