Compression Cartridge
Universal Compression Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5788-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For all kitchen and lavatory models
Specifications
- Cartridge Type:
- Compression
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976007816