This product requires certification to purchase.

Connection Hose in Starlight Polished Chrome

GROHE

Universal Connection Hose in Starlight Polished Chrome

  • Fast #
  • Part #G46255000
  • Item #728109
  • Manufacturer Part #46255000
3.6 out of 5 Customer Rating
Brand image
GROHE

Universal Connection Hose in Starlight Polished Chrome

  • Fast #
  • Part #G46255000
  • Item #728109
  • Manufacturer Part #46255000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Kennewick, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
No
Length:
21-7/16 in
NSF Certified:
No
Outer Hose Material:
Brass
UPC:
015976030012