GROHE
Universal @ Connection HOSE Polished Chrome
Part #G42233000 | Item #4321382 | Manufacturer Part #42233000
$15.40
EACH
Type:
G42233000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Residential
Built-In Grinder: No
Collection: Universal
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
Faucet Part Type: Tube
IAPMO Listed: No
NSF Certified: Yes
Type: G42233000
-
$41.60
-
$97.60
-
$230.40