Connector in Starlight Polished Chrome
Universal Connector in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Faucet Part Type:
- Shower Hose
- IAPMO Listed:
- No
- Length:
- 20-3/4
- NSF Certified:
- No
- WaterSense Labeled:
- No