This product requires certification to purchase.

Control Unit in Chrome

GROHE

Universal Control Unit in Chrome

  • Fast #
  • Part #G48214000
  • Item #4820608
  • Manufacturer Part #48214000
4.5 out of 5 Customer Rating
Brand image
GROHE

Universal Control Unit in Chrome

  • Fast #
  • Part #G48214000
  • Item #4820608
  • Manufacturer Part #48214000
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Control Unit
IAPMO Listed:
No
NSF Certified:
Yes