GROHE
Universal @ *CVR* CAP
Part #G46116000 | Item #3998318 | Manufacturer Part #46116000
$24.00
EACH
Type:
G46116000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46116000
-
$43.20