3-5/8 in. Brass Diverter Knob in Brushed Nickel
Universal 3-5/8 in. Brass Diverter Knob in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Diverter Knob
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Global
- Width:
- 3-1/4 in