GROHE
Universal @ *CVR* LEV
Part #G46582000 | Item #4820410 | Manufacturer Part #46582000
$41.60
EACH
Type:
G46582000Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Type: G46582000