@ *CVR* SPT CLIP -5-
Universal @ *CVR* SPT CLIP -5-
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Atrio® lavatories
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No