Disassembling Key in Starlight Polished Chrome
Universal Disassembling Key in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Relexa plus tool
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 015976027715
- WaterSense Labeled:
- No