Universal Diverter Cartridge

Part #G48058000  |  Item #4820317  |  Manufacturer Part #48058000

$155.00 EACH

Cartridge Type:

Diverter
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Cartridge Type: Diverter

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

GSA Approved: No

Height: 2-3/4 in

IAPMO Listed: No

Length: 3-3/20 in

NSF Certified: Yes

Width: 2-15/16 in