Diverter Spout Assembly in Polished Chrome
Universal Diverter Spout Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Geneva/Seabury diverter spout assembly
Documents
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- Length:
- 9-7/8
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 015976049489