Diverter Stem Cartridge in Starlight Chrome
Universal Diverter Stem Cartridge in Starlight Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cartridge for 29704
Specifications
- Application:
- Repair
- Cartridge Type:
- Diverter
- Collection:
- Universal
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976023823