Dome Cap in Starlight Chrome
Universal Dome Cap in Starlight Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Europlus Dome Cap
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- UPC:
- 015976029535
- Width:
- 2-9/100 in