Escutcheon in Brushed Nickel
Universal Escutcheon in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1765-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- 6" euro
- 2-11/16" Wide
- For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes
- Ensures perfect fit and function
- Limited lifetime warranty
- Made of quality materials
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 23306_0
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Faucet Part Type:
- Escutcheon
- Height:
- 3/16 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- Yes
- Width:
- 2-5/8 in