This product requires certification to purchase.

Escutcheon in StarLight Chrome

GROHE

Universal Escutcheon in StarLight Chrome

  • Fast #
  • Part #G48165000
  • Item #4820189
  • Manufacturer Part #48165000
5 out of 5 Customer Rating
Brand image
GROHE

Universal Escutcheon in StarLight Chrome

  • Fast #
  • Part #G48165000
  • Item #4820189
  • Manufacturer Part #48165000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of metal ensuring durability and dependability
  • Covered under Grohe‘s limited lifetime finish warranty
  • High quality finish – will resist rust and corrosion through everyday use
  • Base plate escutcheon only
  • Secure mounting assembly
  • All hardware required for installation is included
  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Height:
3 in
Length:
3-1/8 in
Material:
Metal
NSF Certified:
Yes
Width:
2-7/8 in