Universal Extension for Spindle in Starlight Chrome

Part #G45204000  |  Item #519544  |  Manufacturer Part #45204000

$32.80 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Secondary spindle for low profile roman tub

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Extension

IAPMO Listed: No

NSF Certified: Yes