Extension Kit in Starlight Chrome
Universal Extension Kit in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extension kit
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Grohe
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- WaterSense Labeled:
- No