This product requires certification to purchase.

Extension Kit in StarLight Chrome

GROHE

Universal Extension Kit in StarLight Chrome

  • Fast #
  • Part #G49121000
  • Item #8016598
  • Manufacturer Part #49121000
4.4 out of 5 Customer Rating
Brand image
GROHE

Universal Extension Kit in StarLight Chrome

  • Fast #
  • Part #G49121000
  • Item #8016598
  • Manufacturer Part #49121000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Provides additional 3/4" (19mm) rough-in depth
  • For use with all GrohSafe 3.0 Pressure Balance Trims
  • For use with GrohSafe 3.0 Rough-in Valve (35 110, 35 111, 35 112, 35 113, 35 114, 35 115, 35 116)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Repair
Brand Model Compatibility:
35110000, 35111000, 35112000
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Extension Kit
Fits Brand:
Grohe
NSF Certified:
Yes