Extension Set for Thermostatic Tub Filler in Starlight Polished Chrome
Universal Extension Set for Thermostatic Tub Filler in Starlight Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Extension Kit
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/8 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 015976029955
- WaterSense Labeled:
- No