This product requires certification to purchase.

Extension White

GROHE

Universal Extension White

  • Fast #
  • Part #G45202000
  • Item #519533
  • Manufacturer Part #45202000
5 out of 5 Customer Rating
Brand image
GROHE

Universal Extension White

  • Fast #
  • Part #G45202000
  • Item #519533
  • Manufacturer Part #45202000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2765
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For volume controls with dome flange
  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
No
Length:
3-1/8
Material:
Plastic
NSF Certified:
Yes
UPC:
015976026831