Faucet Side Spray in Stainless Steel
This product has been replaced by
Manufacturer Part #46875ND0
Universal Faucet Side Spray in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel, Light Grey
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Width:
- 4 in