Fiber Washer in Polished Chrome
This product has been replaced by
Manufacturer Part #0138900M
Universal Fiber Washer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4885-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Product Type:
- Fiber Washer
- UL Listed:
- No
- UPC:
- 015976022659