Flow Control Aerator Kit in Brushed Nickel
Universal Flow Control Aerator Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Flow Rate:
- 2.2 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes