This product requires certification to purchase.

Flow Control in Polished Chrome

GROHE

Universal Flow Control in Polished Chrome

  • Fast #
  • Part #G46711000
  • Item #4321287
  • Manufacturer Part #46711000
3.4 out of 5 Customer Rating
Brand image
GROHE

Universal Flow Control in Polished Chrome

  • Fast #
  • Part #G46711000
  • Item #4321287
  • Manufacturer Part #46711000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Flow Restrictor
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No