Universal Flush Valve Piston in Starlight Polished Chrome

Part #G43544000  |  Item #1919347  |  Manufacturer Part #43544000

$22.00 EACH

Color/Finish: StarLight® Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

WaterSense Labeled: No