Green Cap
Universal Green Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For thermoelements
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Faucet Part Type:
- Cap
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976041117
- WaterSense Labeled:
- No