Universal Grotherm Valve Extension Kit in Starlight Chrome

Part #G47358000  |  Item #1317534  |  Manufacturer Part #47358000

$157.60 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 650

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Extends 1-1/8" kit for GrohTerm® rough-in valves G34 907, G34 908, G34 909, G34 122, G34 124

Specifications

ADA Compliant: No

Application: Repair

Brand Model Compatibility: 34 907, 34 908, 34 909, 34 122, and 34 124 Grohtherm Rough-In Valves

Built-In Grinder: No

Collection: Universal

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Extension Kit

GSA Approved: No

IAPMO Listed: No

Length: 1-1/8 in

MA Approved: No

NSF Certified: No

WaterSense Labeled: No