Hand Shower Hose in StarLight® Chrome
Universal Hand Shower Hose in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9762-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement hose
- Use with all wide set lavatory faucets
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Grohe
- Hardware Included:
- Yes
- Height:
- 1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976027401
- Width:
- 1/2 in