Hand Shower in Chrome
Universal Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 79"
- Metal
- Tensile strength 500 N
- Pressure resistance up to 5 bar
- Heat resistance 160°F
- AntiFold bend proof
- Universal connection G 1/2" x 1/2"
- GROHE StarLight chrome finish
Documents
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 78-3/4 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 78-3/4 in
- NSF Certified:
- Yes
- UPC:
- 015976005195
- WaterSense Labeled:
- No
- Width:
- 1/2 in