Hand Shower in Starlight Polished Chrome
Universal Hand Shower in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand sprayer for Ashford
Specifications
- ANSI:
- ANSI A112.18
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 015976058047