Universal Hand Spray in Stainless Steel

Part #G46658ND0  |  Item #3998281  |  Manufacturer Part #46658ND0

$277.60 EACH

Color/Finish: SuperSteel/Light Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: SuperSteel/Light Grey

Color Finish Category: Stainless Steel

EPA Compliant: No

Faucet Part Type: Hand Spray

Flow Rate: 2.2 gpm

IAPMO Listed: No

NSF Certified: Yes

WaterSense Labeled: No