This product requires certification to purchase.

Handle Cap in Starlight Chrome

GROHE

Universal Handle Cap in Starlight Chrome

  • Fast #
  • Part #G46230000
  • Item #561732
  • Manufacturer Part #46230000
3.3 out of 5 Customer Rating
Brand image
GROHE

Universal Handle Cap in Starlight Chrome

  • Fast #
  • Part #G46230000
  • Item #561732
  • Manufacturer Part #46230000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chiara Handle Cap
  • Pressure/Temperature rating per ANSI B16.34
  • Flange Dimensions are ANSI B16.5
  • Face to Face Dimensions per ANSI B16.10
  • Pressure Tested per API 598
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UPC:
015976029733