Handle Rotation Stop in Starlight Chrome
Universal Handle Rotation Stop in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handle Rotation Stop
- Blow-out Proof Stem
- Anit-static design
- Adjustable packing
- Removable stop plate and locing device
- API fire safe seat
- API 6D Approved
- ANSI B16.5; ANSI B16.10
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 015976030722