Universal Head Pump for 28857 Soap Dispenser in Stainless Steel

Part #G45260SD0  |  Item #1583964  |  Manufacturer Part #45260SD0

$163.20 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Head, Pump Assembly, Dip Tube for 28 857

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

NSF Certified: Yes

UL Listed: No