Lever Handle in StarLight Polished Chrome

GROHE

Universal Lever Handle in StarLight Polished Chrome

Brand image
GROHE

Universal Lever Handle in StarLight Polished Chrome

  • Part #G47861000
  • Item #4820637
  • Manufacturer Part #47861000
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential, Repair
Brand Model Compatibility:
35015000 Universal Pressure Balance Rough-In Valve
Built-In Grinder:
No
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Part Type:
Lever
Faucet Valve Type:
Tub & Shower Thermostatic Valve
Height:
4 in
IAPMO Listed -:
No
Length:
6-3/4 in
Material:
Brass
NSF Certified:
No
Style Name:
Universal
Valve Trim Type:
Pressure Balancing
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
3-5/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';