Lever in Starlight Chrome
Universal Lever in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 912-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement trim kit for 29700/29733
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Lever
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 015976026411